Beli label printer machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- KASSEN Receipt Printer ThermalDeskripsi:It is the most economical mini thermal printer but still high quality. Print speeds of up to 75mm/sec are guaranteed to speed up your job completion. Its small design is perfect for placing on your cashier computer.
- Tepra Label Printer LiteDeskripsi:Make Your Days More Pleasant With Tepra Lite.Just by Decorating Bottles in The Kitchen, Bathroom or Planner With Our Tapes, Daily Life Will Become More Colorful and Happier. Share this positive feeling with your family and friends and make your time more enjoyable. Easy to Use Anytime Anywhere. It is User-Friendly and Can be Used Whenever and Wherever. It Makes Studying and Work More Fun.The Appearance of TEPRA Lite is Cute and it Can be Considered as an Interior Decoration.atribut:
- Text Size: 4 sizes (XL, L, M, S)
- Fonts: 7 types fonts
- LCD: 8 characters x 1 line
- Printing Method: Thermal Printing
- Max. Printable Width: approx. 9.0mm
- Max. Character Input: 62 Characters
- POSTEK Light Industrial Barcode Label PrinterDeskripsi:The optimized design of the printhead module, the innovative left-right structure and the patented convective heat transfer forge a highly reliable G series printer that is capable of handling wide ranges of consumables and heavy-duty printing work.The G series printer carries all the advantages of conventional industrial label printers with added advantage of signifcant space and cost savings.atribut:
- Dimensions (mm): 256x329x200
- Memory Size (MB): FLASH ROM 8, SDRAM 16
- KASSEN Smart Handheld Inkjet Printeratribut:
- Printing Quality (dpi): 600
- Casio Label Printer Label It!atribut:
- Keyboard Layout: QWERTY
- Display (Input Data): 16 digits x 3 lines
- Character Effects: Shading/Underline/Box
- Character Styles: Normal/Bold/Outline/Shadow/Raised
- Printing Direction: Horizontal/Vertical
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- Citizen Label PrinterDeskripsi:Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.atribut:
- Resolution (dpi): 203
- Dymo Handheld & Portable Label Printer (Printer Label)Deskripsi:Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.atribut:
- Color Printing Capability: Single Color
- Cutter Type: Automatic
- Minimum Label Width (inch): 1/4
- Print Preview Feature: Yes
- Print Type: Thermal-Transfer
- SATO (Label) Barcode Label Printeratribut:
- CPU: 32 bit RISC
- Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
- Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
- Printing Method: Direct or Thermal Transfer
- Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
- Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
- Label Shape Wind Direction: Face-in
- Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
- Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
- Print Resolution (dots/mm): 12 (305dpi)
- Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
- Ribbon Max. Length (m): 450
- Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
- Blueprint Thermal Barcode Printer (Printer Barcode Thermal)atribut:
- Print Length (cm): 0.5-254
- Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
- Casio Label Printer KL-130Deskripsi:Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
- Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Deskripsi:Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
- Casio Pita Label Printer 12mmatribut:
- Width (mm): 12
- SATO (Label) Printer Thermal (Alat Cetak Struk)Deskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
Daftar Harga label printer machine Terbaru October 2026
| Casio Pita Label Printer | Rp219.900 |
| Epson Label Printer | Rp609.900 |
| KASSEN Receipt Printer Thermal | Rp239.900 |
| Brother Label Printer PT | Rp499.900 |
| Tepra Label Printer Lite | Rp1.399.900 |
| POSTEK Light Industrial Barcode Label Printer | Rp7.099.900 |
| KASSEN Smart Handheld Inkjet Printer | Rp2.999.900 |
| Casio Label Printer Label It! | Rp1.499.900 |
| XPRINTER Barcode Printer | Rp879.900 |
| Citizen Label Printer | Rp5.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





























































































































































/pyP109464934-1.jpg)
%20Barcode%20Label%20Printer/awP104852392-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GOSAVE%20Safety%20Vest%20Elastic/r9P106836981-1.jpg)
%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)
/exP106691537-1.jpg)

%20Pencil%20Dermatograph%20(Pensil)/P101546698-2.jpg)

%20Printer%20Thermal%20(Alat%20Cetak%20Struk)/ioP109195672-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)